Shop All Diaphragm Pumps
Yamada
Pump, Model 851538 NDP-25 Series, Air Operated Double Diaphragm Pump, BunaN Diaphragm,
Mfr # NDP-25BSN
Zoro # G505663202
product price: $2,923.99
/ea
Free Shipping & Returns
$2,923.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps Buna-N
- Air Inlet Size 3/8" Female NPT (includes ball valve)
- Max. Pressure (PSI) 20 to 100 PSI (1.4 to 7 kgf/cm²)
- Liquid Temp. Range (Deg. F) 180°F (82°C) Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yamada
- MFR # NDP-25BSN
- Zoro # G505663202
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 3/8" Female NPT (includes ball valve) |
Details
Housing Material - Pumps | 316 Stainless Steel |
Diaphragm Material - Pumps | Buna-N |
Max. Pressure (PSI) | 20 to 100 PSI (1.4 to 7 kgf/cm²) |
Liquid Temp. Range (Deg. F) | 180°F (82°C) Max |
Description
Yamada Pumps NDP-25BSN Type, Model 851538 NDP-25 Series, Air Operated Double Diaphragm Pump, BunaN Diaphragm, BunaN Flat Check Valve / O-Rings, Stainless Steel (316) Material, 46.2 GPM Max Flow, 1" NPT Fluid Port, 3/8" Female NPT (includes ball valve) Air Inlet, 3/4" Female NPT (includes silencer) Air Exhaust, Aluminum Air Motor, 18 Feet Max Suction Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Cartridge, For 3GZV6, 4PC79 (0012-012RP)
- FLINT & WALLING Stage, Intermediate (131239B)
- LEGEND VALVE 1/8" T-73 AIR VENT (110-350)
- VERSA-MATIC Bunan Elastomer Kit (V1.0 BN KIT-1)
- YAMADA Pump, Model 851906 NDP-15 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-15FPH)
- YAMADA Pump, Model 851961 NDP-15 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, (NDP-15BST)
- YAMADA Pump, Model 852230 NDP-50 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-50BAH)
- YAMADA Pump, Model 852220 NDP-40 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-40BAN)
- YAMADA Pump, Model 852229 NDP-50 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-50BAN)
- YAMADA Pump, Model 851562 NDP-5 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (NDP-5FPT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM (PD15P-FPS-PTT)
- Yamada Diaphragm Pumps