Shop All Flat Washers
Yamada
Flat Washer, Fits Bolt Size M8 Zinc Plated Finish
Mfr # 631013
Zoro # G505663240
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Standards DIN 125
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yamada
- MFR # 631013
- Zoro # G505663240
- Country of Origin Japan
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Details
Item | Flat Washer |
Finish | Zinc Plated |
Standards | DIN 125 |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-195)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Steel Body, 130 PK (350612-3)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M55050.120.0050)
- HILLMAN Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive (70340)
- DANCO Faucet Washer Flat 3/4 (35072B)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel 50 PK (68317)
- DANCO Flat Washer, Fits Bolt Size 5/8" 5 PK (36333B)
- HILLMAN 290256 0.63 in. Bonded Washer - (5304753)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT04)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Nylon 20 PK (70192)
- TE-CO Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 25 PK (42673)
- Yamada General Washers