Shop All Flat Washers
Yamada
Flat Washer, Fits Bolt Size M8 , Stainless Steel
Mfr # 631329
Zoro # G905663260
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Screw Size M8
- Standards DIN125
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yamada
- MFR # 631329
- Zoro # G905663260
- Country of Origin Japan
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Standards | DIN125 |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-3000)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP109)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 25 PK (50339)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 25 PK (U04360.037.0325)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Brass Plain Finish, 25 PK (FW5B01000-025P1)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish (WAS40712)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51205.087.0001)
- FOREVERBOLT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel NL-19 Finish (FBFEWASHT78134)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 50 PK (M38400.240.0085)
- HERITAGE Flat Washer, , Carbon Steel Zinc Yellow Finish (FTWU-0375-ZY/B)
- MKT FASTENING Flat Washer, , Nylon 100 PK (5901000)
- Yamada General Washers