Shop All Electromagnetic Lock Activation Devices
Yale
Yale YR23EDADA626 Residential Edge Privacy Push Button Lock with Edisto Lever; Satin Chrome
Mfr # YR23EDADA626
Zoro # G604044278
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # YR23EDADA626
- Zoro # G604044278
- UPC # 81023055437
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Residential Edge Privacy Push Button Lock with Edisto Lever
- Meet the Edisto Lever from Yale Edge
- Stylish hardware that installs with just one tool.
- Ideal for bathrooms, bedrooms and any door where extra privicay is required.
- Works with both inswing and outswing doors.
- Yale is the world's favorite lock, since 1840
- Backset: 2-3/8" - 2-3/4" Backset
- Design: Edisto
- Finish: Satin Chrome
- Function: Privacy
- Series: Residential Series
- Strike: Radius Full Lip Strike
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer and Cabinet Lock, 7/8 in., Diecast, Stainless Steel, 9/16 in (U 9943KA)
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - Brass (GMS-M118T-3-AR)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (725.0535.25)
- TOUGH GUY Access Door, Flush, Fire Rated, 12x12In (5YL98)
- SECURAM Motor Driven SpringBolt Lock With Bolt Status (SRAM-EL-0801)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue Color (SS2405EX-EN)
- MS SEDCO Handicap Door Access Switch, Push Button (59-H)
- SARGENT Sargent lock Case Elec NFS 24V RX (RX-8271-24V 26D)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2279PS-EN)
- DORMA Low Energy Swing Door Operator, Push Side Top Jamb Mount, Standard Width Cover, Aluminum Finish (ED900 J8 SW 689)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2245PO-EN)
- Yale Electromagnetic Locking Systems