Shop All Keyed Entry Door Handles
Yale
Yale YR11SB619 Residential Edge Passage Lock with Seabrook Lever & Round Rose; Satin Nickel
Mfr # YR11SB619
Zoro # G404011920
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # YR11SB619
- Zoro # G404011920
- UPC # 81023002622
- Country of Origin China
- Category Keyed Entry Door Handles
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Residential Edge Passage Lock with Seabrook Lever & Round Rose
- Meet Seabrook Lever from Yale Edge
- Stylish hardware that installs with just one tool
- Latchbolt is operated by either lever at all times.
- Works with both inswing and outswing doors.
- Yale is the world's favorite lock, since 1840
- Backset: 2-3/8" - 2-3/4" Backset
- Design: Seabrook Lever and Round Rose
- Finish: Satin Nickel
- Function: Passage
- Series: Yale Edge
- Strike: Radius Full Lip Strike
- Shape: Round
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 1/2 x 1/2 x 96 Egg and Dart Insert Moulding in Hickory (74604.96H)
- LAUREY 1 1/4" Plastic Knob, Red (34638)
- INOX Door Stop, Floor Mount, High Dome, Satin Chrome (DS438-26D)
- ZORO SELECT All Fit Bushing, OD 1.062 In, PK25 (1EMN8)
- YALE Lever Lockset, Mechanical, Classroom (AU4708LN x 626)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL PBR 626 RH LC)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5305LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626 x YMS)
- YALE Lever Lockset, Mechanical, Classroom (S-PB5308LN x 626)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 626)
- SCHLAGE Latitude Sngl Ddblt Sn (FB50NVLAT619)
- Yale Keyed Entry Door Handles