Shop All Keyed Entry Door Handles
Yale
Yale Storeroom Room Mortise, Lever, Storeroom
Mfr # MOR8860FL 626
Zoro # G0553001
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Storeroom
- Lockset Grade Not Graded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # MOR8860FL 626
- Zoro # G0553001
- Country of Origin United States
- Category Keyed Entry Door Handles
Details
Item | Yale Store Room Mortise |
Electrical/Mechanical | Mechanical |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Mortise |
Lockset Function | Storeroom |
Lockset Grade | Not Graded |
Mortise/Cylindrical | Mortise |
Ligature Resistant | No |
Lockset Fire Rating | Not Rated |
ADA Compliant | No |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade Not Graded, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Item Yale Store Room Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC FLORIDA GLASS SCREENING 36X25 (69-P1)
- ECLIPSE MAGNETICS Adhesive Back Flexible Magnet, Width: 0.492", Pull Force:1441 lb (FM661)
- NATIONAL HARDWARE Hinge Continous Ss 1-1/2X12In (N266-932)
- KABA ILCO Key Blank, Brass, Type M2, 4 Pin, PK10 (1092B-M2)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5405LN x 626)
- YALE Door Lever Lockset, 2-3/4" Backset (4628LN PB 626)
- YALE Lever Lockset, Mechanical, Classroom (AU4608LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (AU5408LN x 626)
- YALE Cylindrical Lock, AU5307LN ICLC 626 (AU5307LN ICLC 626)
- CORBIN RUSSWIN Institution or Utility Mortise Lock, NS Lever, A Rose, Satin Chrome (ML2032 NSA 626)
- Yale Door Locks and Deadbolts