Shop All Hand Trucks
Yale
Yale GWK-MPW050E-LW MPW 050 E - C802 Load Wheel Kit for Electric Pallet Truck - Butterscotch
Mfr # GWK-MPW050E-LW
Zoro # G003968564
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # GWK-MPW050E-LW
- Zoro # G003968564
- UPC # 650361823567
- Country of Origin China
- Category Hand Trucks
Description
Features
- Load Wheel Kits are a cost effective
- Easy to install solution containing all the parts you need to replace the wheels on your electric lift truck
- 2 Ultra-Poly Load Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Polyurethane
- Replacement Part Type: Load Wheel Kit
- Finish: Butterscotch
- Assembly: Assembled
- For Model No: MPW 050 E
- Style: Electric
- Weight: 8.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Drywall Lift - 15' H (0063-0595)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 250 lb. (1G096)
- DAYTON Lever Grip (MH4ZX43A21G)
- VESTIL Safety Handrail, Toeboard, 48 " (SQ-48-TB)
- YALE Yale GWK-MPB045VG-LW MPB 045 VG Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB045VG-LW)
- YALE Yale GWK-MPB040AC-LW MP-MPB 040 AC Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040AC-LW)
- YALE Yale GWK-MPB040E-LW MPB 040 E - B827 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040E-LW)
- LITTLE GIANT Hand Truck, Cont., 10" Rubber, 800 lb. (T-132-10)
- WESCO Wesco Industrial 272048 Platform Professional Series Telefolding Truck (WSC-272048)
- ZORO SELECT Luggage Cart, Black (23L331)
- OLYMPIA TOOLS Olympia Tools 85-188 Pack-N-Roll Service Cart (85-188)
- Yale Hand Trucks