Shop All Hand Trucks
Yale
Yale GWK-MPW050-LW MPW050E Load Wheel Kit for Electric Pallet Truck - Butterscotch
Mfr # GWK-MPW050-LW
Zoro # G903968589
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # GWK-MPW050-LW
- Zoro # G903968589
- UPC # 650361823550
- Country of Origin China
- Category Hand Trucks
Description
Features
- Load Wheel Kits are a cost effective
- Easy to install solution containing all the parts you need to replace the wheels on your electric lift truck
- 2 Ultra-Poly Load Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Polyurethane
- Replacement Part Type: Load Wheel Kit
- Finish: Butterscotch
- Assembly: Assembled
- For Model No: MPW050E
- Style: Electric
- Weight: 8.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 9/32-5/16 G80 SW SELF-LOCK HK, 8499280 (8499280)
- BASICWISE Plastic 2 in 1 Storage Step Stool (QI003398)
- VESTIL Adjustable Step Stand, 2 Step, 36 x 23" (ASP-36)
- VESTIL Laminated Dock Bumper, 6 x 33 x 10" (1036-6)
- YALE Yale GWK-MPB045VG-LW MPB 045 VG Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB045VG-LW)
- YALE Yale GWK-MPB040E-LW MPB 040 E - B827 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040E-LW)
- YALE Yale GWK-MPB040AC-LW MP-MPB 040 AC Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040AC-LW)
- LITTLE GIANT Hand Truck, Loop, 10" Rubber Wheel, 800 lb. (T-182-10)
- LITTLE GIANT Hand Truck, Continuous, Pneumatic (T-132-10P)
- MAGLINER Liftplus, 48x25, w/Work Bench (LPS4825NA1)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC31029)
- Yale Hand Trucks & Dollies