Shop All Hand Trucks
Yale
Yale GWK-MPB040AC-LW MP-MPB 040 AC Load Wheel Kit for Electric Pallet Truck - Butterscotch
Mfr # GWK-MPB040AC-LW
Zoro # G703968628
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # GWK-MPB040AC-LW
- Zoro # G703968628
- UPC # 650361823130
- Country of Origin China
- Category Hand Trucks
Description
Features
- Load Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your electric lift truck
- 2 Ultra-Poly Load Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Polyurethane
- Replacement Part Type: Load Wheel Kit
- Finish: Butterscotch
- Assembly: Assembled
- For Model No: MP& MPB 040 AC
- Weight: 8.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1018561)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/ Dbl J Hks w/ Aluminum Handle Bulk (78627)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 40 x 48" (PDSEH40486PH2FL)
- BUYERS PRODUCTS E-Track J-Hook (01130)
- YALE Yale GWK-MPB045VG-LW MPB 045 VG Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB045VG-LW)
- YALE Yale GWK-MPB040E-LW MPB 040 E - B827 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040E-LW)
- PROJEX Appliance Tri-DollyTrolley 300 lb (9442)
- MAGLINER Hand Truck, Standard U Loop (HMA111G2A5C)
- MAGLINER Hand Truck, Dbl Pistol Grip, Pneu Tires (HMK116UA4--------V)
- WESCO Mini Mover Folding Truck (220646)
- FAIRBANKS Hand Truck, Ht 51-1/2, SemiPneumatic Wheel (E-14-10PN)
- Yale Hand Trucks & Dollies