Shop All Exit Device Trims
Yale
Yale Exit Device Trim
Mfr # CR656F 630 LHR
Zoro # G410054164
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Yale Exit Device Trim
- Application Exit Device Trim
- Door Handing LHR
- Includes Exit Device Trim
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # CR656F 630 LHR
- Zoro # G410054164
- UPC # 197163294015
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | Yale Exit Device Trim |
Application | Exit Device Trim |
Door Handing | LHR |
Includes | Exit Device Trim |
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Description
Escutcheon x Cylinder x Lever, Classroom 08/Nightlatch 03, Less Cylinder, Carmel Lever, LHR, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7850-828 AL)
- MAINE ORNAMENTAL Maine Ornamental 72302 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, Plateau Top, 4 in L, 4 in W (72302)
- DELTANA Extended Lip Strike Plate, 2" Overall Satin Nickel (SPE200U15)
- ZORO SELECT Rigid Door Stop, Zinc Die Cast (4JG90)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- Yale Exit Device Trims