Shop All Door Closer Parts
Yale
Yale Door Closer Parts and Accessories
Mfr # 400-3 690
Zoro # G310052512
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Finish Dark Bronze Painted
- For Use With Yale Door Closer Parts and Accessories
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 400-3 690
- Zoro # G310052512
- UPC # 197163293520
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Dark Bronze Painted |
Finish | Dark Bronze Painted |
For Use With | Yale Door Closer Parts and Accessories |
Includes | Door Closer Arms |
Description
Regular Arm Assembly, Hold Open, 51, 3000, 4400 Series, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38801.006.0106)
- ZORO SELECT Surface Guard, Black/Yellow, Self-Adhesive (31CA21)
- BLUM 12in Soft-Close Full Extension Zinc Movento Drawer Slide, 125 lbs Weight Rating, PR (763H3050S)
- RUSTICWARE Pull Handle, 1-1/2" Proj., Zinc, Bronze, Threaded Holes (986ORB)
- NORTON DOOR CONTROLS SN-134690 Pack of 4 Sex Nuts Only for 1-3/4" Door Dark Bronze (SN-134690)
- RIXSON Overhead Concealed Closer Body (X00000608-ABA)
- IVES Aluminum Coordinator COR5228FL44 (COR5228FL44)
- LCN On/Off Switch, Silver, Aluminum, 1 in. L (4040SE-3436)
- LCN 1250-18PA AL Door Closer Mounting Plates (1250-18PA 689)
- LCN Track Roller and Slider, Aluminum, 1-1/2"L (4040SE-3034SE)
- THERMWELL PRODUCTS Thermwell Products 712448 Aluminum Frost King Door Sweep - White - 36 x 2 in. (712448)
- Yale Door Closers & Accessories