Shop All Door Closer Parts
Yale
Yale Door Closer Parts and Accessories
Mfr # 400-3 626E
Zoro # G510052626
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- Finish Satin Chrome
- For Use With Yale Door Closer Parts and Accessories
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 400-3 626E
- Zoro # G510052626
- UPC # 197163293506
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Satin Chrome |
Finish | Satin Chrome |
For Use With | Yale Door Closer Parts and Accessories |
Includes | Door Closer Arms |
Description
Regular Arm Assembly, Hold Open, 51, 3000, 4400 Series, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type M13, 4 Pin, PK10 (1092DS-M13)
- E900 HARDWARE SL728 28 in. Lock-End Extension Spring (0.177 in. No. 7 Wire) (SL728)
- MANHATTAN COMFORT Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Naperville)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Thru Bolts (4-Pack) (SXN-134-DU)
- LCN Aluminum Shoe 146062PA (146062PAAL)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (1460-62PA AL)
- LCN Wood and Machine Screws, Aluminum Finish (6030-WMS AL)
- LCN Electric Door Operator, Alum, 18-1/4 in. L (4642-3971 AL)
- LCN Surface Closer, Slvr, Alum, 12-1/4 in. L (1461-RW/PA AL DEL)
- LCN Standard Track, Silver, Aluminum, 27 in. L (9130-3038 ANCLR)
- Yale Door Closers & Accessories