Shop All Door Closer Parts
Yale
Yale Door Closer Parts and Accessories
Mfr # 400-1B 693
Zoro # G910052646
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Painted
- Finish Black Painted
- For Use With Yale Door Closer Parts and Accessories
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 400-1B 693
- Zoro # G910052646
- UPC # 197163293490
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Black Painted |
Finish | Black Painted |
For Use With | Yale Door Closer Parts and Accessories |
Includes | Door Closer Arms |
Description
JL Top Jamb Arm Assembly, Non-Hold Open, 51, 3000, 4400 Series, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 928, Viton, 0.11 In., PK25 (1CRZ5)
- PEMKO Door Sweep, Black, 72" L (3452CV72)
- LIFTMASTER Commercial Photo Eye System, PR (CPS-U)
- CAMDEN Camden: Wireless Door Control System Key Fob Transmitter, 1-Button (CMD-TX-LF-1)
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation White (DP4041P-WHITE)
- LCN Aluminum Body 4040XP3048 (4040XP3048AL)
- LCN Standard Track, Dark Bronze, 22-3/4 in. L (4040SE-3038 120V DKBRZ)
- IVES Aluminum Coordinator COR5228FL44 (COR5228FL44)
- TELL Closer Gr3 Sz2 Alum (DC100321)
- LCN PC Board Assembly, Alum, 2-1/2 in. L (4640-3180)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- Yale Door Closer Parts