Shop All Door Closer Parts
Yale
Yale Door Closer Parts and Accessories
Mfr # 400-1A 690
Zoro # G310052697
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Finish Dark Bronze Painted
- For Use With Yale Door Closer Parts and Accessories
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 400-1A 690
- Zoro # G310052697
- UPC # 197163293483
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Dark Bronze Painted |
Finish | Dark Bronze Painted |
For Use With | Yale Door Closer Parts and Accessories |
Includes | Door Closer Arms |
Description
J Top Jamb Arm Assembly, Non-Hold Open, 51, 3000, 4400 Series, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Round Magnet with Handle, 20 lb. Pull (7517)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X94X0375BI)
- LAB LAB: EASY WAY I/Core Pinning Slide Chart for A2 System (LAB-LSC001)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20078)
- LCN Aluminum Body 41113071RH (41113071ALRH)
- TELL Closer Gr3 Sz5 Alum (DC100013)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (4040XP-62PA AL)
- LCN Blade Stop Spacer, Slvr, Alum, 4 in. L (4110-61 AL)
- LCN Aluminum Shoe 146062PA (146062PAAL)
- LCN 4040XPT-18TJ AL Door Closer Mounting Plates (4040XPT-18TJ 689)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Thru Bolts (4-Pack) (SXN-134-DU)
- Yale Door Closers & Accessories