Shop All Door Closer Parts
Yale
Yale Door Closer Parts and Accessories
Mfr # 400-1A 689
Zoro # G810052708
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Finish Aluminum Painted
- For Use With Yale Door Closer Parts and Accessories
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 400-1A 689
- Zoro # G810052708
- UPC # 197163293476
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Aluminum Painted |
Finish | Aluminum Painted |
For Use With | Yale Door Closer Parts and Accessories |
Includes | Door Closer Arms |
Description
J Top Jamb Arm Assembly, Non-Hold Open, 51, 3000, 4400 Series, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA409)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- MSI Veneto White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0492)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, SPST (CP-1)
- LCN Electric Door Operator, Slvr, 18-1/4 in. L (4631-3971 AL)
- LCN Arm Screw, Alum, 3/8 in. L (1460-159 AL)
- IVES Aluminum Coordinator COR5228 (COR.10014)
- LCN 1260-18 AL Door Closer Mounting Plates (1260-18 689)
- LCN Standard Track, Silver, Aluminum, 27 in. L (9130-3038 ANCLR)
- LCN Aluminum Body 41113071LH (41113071ALLH)
- LCN Track Roller and Slider, Aluminum, 1-1/2"L (4040SE-3034SE)
- Yale Door Closer Parts