Shop All Door Closer Parts
Yale
Yale Door Closer Parts and Accessories
Mfr # 400-1 696
Zoro # G010052652
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Satin Brass Painted
- Finish Satin Brass Painted
- For Use With Yale Door Closer Parts and Accessories
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 400-1 696
- Zoro # G010052652
- UPC # 197163293469
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Satin Brass Painted |
Finish | Satin Brass Painted |
For Use With | Yale Door Closer Parts and Accessories |
Includes | Door Closer Arms |
Description
Regular Arm Assembly, Non-Hold Open, 51, 3000, 4400 Series, Brass Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC CASEMENT HANDLE WHITE (34-3)
- MIDWEST FASTENER 90° x 2" x 2" Zinc Plated Steel Angle Braces 4PK (39424)
- SCHLAGE COMMERCIAL Cam L583446 (L583446)
- FROST KING Doorsweep Alum/Vinyl Alum 36In (A62/36W)
- TELL Closer Gr1 Sz2 Alum (DC100020)
- M-D M-d Products 07237 36 in. Aluminum Flex-O-Matic Automatic DoorSweep (7237)
- LCN Electric Door Operator, Alum, 18-1/4 in. L (4642-3971 AL)
- LCN Aluminum Shoe 4040XP62PA (4040XP62PAAL)
- LCN 1250-18PA AL Door Closer Mounting Plates (1250-18PA 689)
- FALCON :DOOR CLOSER DROP PLATE 689 REGULAR ARM DROP PLATE SPRAYED ALUMINUM (FLC-SC70A-18-AL)
- LCN Aluminum Extension 4640480 (4640480)
- Yale Door Closer Parts