Shop All Door Closer Parts
Yale
Yale Door Closer Parts and Accessories
Mfr # 400-1 691
Zoro # G210052483
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Bronze Painted
- Finish Light Bronze Painted
- For Use With Yale Door Closer Parts and Accessories
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 400-1 691
- Zoro # G210052483
- UPC # 197163293445
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Light Bronze Painted |
Finish | Light Bronze Painted |
For Use With | Yale Door Closer Parts and Accessories |
Includes | Door Closer Arms |
Description
Regular Arm Assembly, Non-Hold Open, 51, 3000, 4400 Series, Light Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sash Lock, Diecast Construction, White, Used on Vertical and Horizon. (F 2588)
- DON-JO 3-1/2" Scar Plate with 2-1/8" Hole and Through Bolt Knotches (SP13532D)
- CODEL DOORS 28" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2480pri1501NPCLET)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-128SN)
- NORTON DOOR CONTROLS SN-134690 Pack of 4 Sex Nuts Only for 1-3/4" Door Dark Bronze (SN-134690)
- YALE COMMERCIAL Yale® Sleeve Nuts For Door Closers, Dark Satin Bronze (85355)
- DORMAKABA Door Closers Sex Nut and Bolt Package (RYOBI SEX NUTS AL (32-03-626) BAG OF 4)
- M-D M-d Products 07237 36 in. Aluminum Flex-O-Matic Automatic DoorSweep (7237)
- LCN Arm Screw, Alum, 3/8 in. L (1460-159 AL)
- LCN Roller Lock Screw, Slvr, 3/8 in. L (4040SE-425)
- RIXSON Overhead Concealed Closer Body (X00000608-ABA)
- Yale Door Closers & Accessories