Shop All Door Closer Parts
Yale
Yale Door Closer Parts and Accessories
Mfr # 400-1 690
Zoro # G610052625
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Finish Dark Bronze Painted
- For Use With Yale Door Closer Parts and Accessories
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 400-1 690
- Zoro # G610052625
- UPC # 197163293438
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Dark Bronze Painted |
Finish | Dark Bronze Painted |
For Use With | Yale Door Closer Parts and Accessories |
Includes | Door Closer Arms |
Description
Regular Arm Assembly, Non-Hold Open, 51, 3000, 4400 Series, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5Z)
- VON DUPRIN Lacquer Sprayed Aluminum Fitting 05033028 (05033028)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2034STDALRH)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHW7)
- LCN Track Bumper, Silver, Aluminum, 2 in. L (2030-169)
- LCN Arm Screw, Slvr, Alum, 3/8 in. L (4040SE-159 AL)
- LCN Hold Open Clip, Slvr, Alum, 3-1/2 in. L (6030-3054)
- LCN Spring Clip, Silver, Aluminum, 3-1/2 in. L (3130-3054)
- TELL Closer Gr3 Sz2 Alum (DC100321)
- KASON Hydraulic Door Closer, 1-1/8" Offset (11093000008)
- LCN Aluminum Spacer 4040XP61 (4040XP61AL)
- Yale Door Closer Parts