Shop All Door Closer Parts
Yale
Yale Door Closer Parts and Accessories
Mfr # 400-1 689
Zoro # G810052555
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Finish Aluminum Painted
- For Use With Yale Door Closer Parts and Accessories
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 400-1 689
- Zoro # G810052555
- UPC # 197163293421
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Aluminum Painted |
Finish | Aluminum Painted |
For Use With | Yale Door Closer Parts and Accessories |
Includes | Door Closer Arms |
Description
Regular Arm Assembly, Non-Hold Open, 51, 3000, 4400 Series, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK High Security Padlock, Steel Shackle, 0.50" W (MLK7D)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (175F-26D-2-3/8)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- LCN Pneumatic Door Operator, Slvr, 22-3/4inL (4822-3971 AL)
- RIXSON Overhead Concealed Closer Body (X00000608-ABA)
- LCN Spring Clip, Silver, Alum, 3-1/2 in. L (2030-3054)
- LCN Standard Track, Unfinished, 26-1/4" L (4040SE-3038 120V AL)
- DON-JO Universal Door Coordinator (2040622)
- LCN Track Bumper, Aluminum Finish (6030-3038B AL)
- IVES Satin Chrome Coordinator COR7G26D (COR.10029)
- Yale Door Closers & Accessories