Shop All Keyed Entry Handlesets
Yale
Trim Pack for Mortise Entry, Cylinder x Blank 05, 07, 08, 23, 24, 29, 31, 90 & 91, AUR Trim
Mfr # AUR8807FL 626 TRIM PACK
Zoro # G209994688
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chromium Plated
- Required Door Thickness 1-3/4 in
- Handle Length 9 in
- Weight 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AUR8807FL 626 TRIM PACK
- Zoro # G209994688
- UPC # 197163140343
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 9 in |
Width | 6.75 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Chromium Plated |
Required Door Thickness | 1-3/4 in |
Weight | 3 lb |
Material | Brass or Bronze |
Description
Trim Pack for Mortise Entry, Cylinder x Blank 05, 07, 08, 23, 24, 29, 31, 90 & 91, AUR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 3 in H Stainless steel Lift-Off Hinge (3HUG1)
- HAGER Aluminum Arm 5203ALM (145551)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (574B)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/8" T - #150 (BULK-FG-5339)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- BALDWIN PRESTIGE Baldwin Prestige 180NAHXTBLRDB15SV1 Comp (91800-036)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Tuscan Bronze (FZ2610XCK-TB)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Sage Lever Handleset Trim, Vintage Bronze, Left Hand (SL507-SG-LH 11P)
- COPPER CREEK Colonial Handleset, Colonial Knob Interior Trim, Black (CZ2610XCK-BC)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6554.050.ENTR)
- Yale Keyed Entry Handlesets