Shop All Door Strikes
Yale
T-Strike, 2-3/4" L, 1-1/4" W, Bronze Finish
Mfr # 371 613E
Zoro # G3169147
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type T-Strike
- Finish Bronze
- Length 2 3/4 in
- Width 1 1/4 in
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 371 613E
- Zoro # G3169147
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 2 3/4 in |
Width | 1 1/4 in |
Overall Length | 2 3/4 in |
Overall Width | 1 1/4 in |
Details
Strike Type | T-Strike |
Finish | Bronze |
Material | Bronze |
Item | Door Strike Plate |
Product Type | Door Strike Plate |
ANSI/BHMA Finish | Dark Oxidized Satin Bronze, Oil Rubbed |
Description
Door Strike Plate, Strike Type T-Strike, Length 2 3/4 in, Width 1 1/4 in, Bronze Finish, Material Bronze
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Spring 050393 (050393)
- MNG 8" Pull, French Twist, Oil Rubbed Bronze (84213)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (TBF157A.32D)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8000)
- YALE Rim Strike, 3-1/2" L, 1-1/4" W, Unfinished (793 RIM STRIKE)
- YALE T-Strike, 2-1/4" L, ASA/Curved Lip Strike (371 626)
- KWIKSET Deadbolt Strike, Bright Polished Chrome (85279-26)
- DEFENDER SECURITY Strike Deadbolt Brs Pltd (E 2432)
- ZORO SELECT 1-1/4"W x 4-7/8"L, Box Stike Deadbolt Plate, Chrome (3EJD3)
- BALDWIN ESTATE Lifetime Satin Nickel Strikes Lifetime Satin Nickel (6039.056.R158)
- DON-JO Blank 4-7/8" ANSI Strike (BS161605)
- Yale Door Strikes