Shop All Exit Devices
Yale
Surface Vertical Rod, Standard Duty
Mfr # 2110-SB
Zoro # G2264026
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 2100
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 2110-SB
- Zoro # G2264026
- UPC # 094700482624
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 36 in |
Door Width - Minimum | 30 in |
Door Height - Minimum | 7 ft |
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Standard Duty Performance, Grade 1, Painted Finish, Door Width 30 in to 36 in, Series 2100, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, No, Standards ISO 9001, UL Listed, ULC Listed, Outside Trim Type Not Included, Type Surface Vertical Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Silver Zinc Handrail Bracket 3.10 in. L 250 lb (N332-825)
- AMERICAN GARAGE DOOR SUPPLY Rolled Weatherseal, White, 150 ft (CS-RDS200W-R)
- RICHARDS-WILCOX 1035 Ball-Bearing Decorative Hinge – 36″ Long – Powder Coat (1035.01273SC)
- NATIONAL HARDWARE 5/8 in. W X 4 in. L Stainless Steel Mending Brace (N348-375)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- YALE 7000 Series Grade 1 Surface Square Bolt Exit Device, 36", US32D (7150 36 630)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100F)
- YALE Grade 1 Surface Vertical Rod Exit Device, 36" x 96", US32D (7110 36 630)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- YALE Grade 1 Surface Exit Device, 48", US32D (7100 48 630)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Dark Bronze Anodi (25-R-L-NL-D 3 313AN RHR)
- Yale Door Exit Devices