Shop All Exit Devices
Yale
Surface Vertical Rod, Grade 1, 48In, Alum.
Mfr # 1810F-48-689
Zoro # G2938302
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1800
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 42 in to 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 1810F-48-689
- Zoro # G2938302
- UPC # 094713923404
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 42 in to 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Length (In.) | 45 |
Details
Series | 1800 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Finish | Lacquer |
Fire Rated | Yes |
Item | Surface Vertical Rod |
Standards | ANSI/BHMA A156.3, Type 2 Grade 1, UL/cUL |
Performance | Standard Duty |
Grade | 1 |
Type | Vertical Rod |
Lockdown Type | Hex Dogging |
ADA Compliant | ADA Compliant |
Color | Silver |
Description
Surface Vertical Rod, Exit Device, Hex Dogging, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 42 in to 48 in, Series 1800, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, ADA Compliant, Yes, Standards ANSI/BHMA A156.3, Type 2 Grade 1, UL/cUL, Type Vertical Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB258633)
- RICHELIEU HARDWARE 1 1/4 in (31 mm) Brushed Nickel Traditional Brass Cabinet Knob (BP39313195)
- SCHLAGE Cylindrical Lock, ALX50B RHO 626 (ALX50B RHO 626)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (2100 x 630)
- YALE Rim Exit Device (2100-36 689)
- YALE Surface Vertical Rod, Standard Duty (2110-SB)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (1810-36-689)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100F)
- YALE 7000 Series Grade 1 Surface Narrow RIM Exit Device, 36", US32D (7200 36 630)
- DORMA Fire-Rated Rim Device 463 Strike, 36, 630 Stainless Steel (F9300B-630)
- Yale Exit Devices