Shop All Exit Devices
Yale
Surface Vertical Rod, Grade 1, 36In, Alum.
Mfr # 1810F-36-689
Zoro # G1701314
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1800
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 1810F-36-689
- Zoro # G1701314
- UPC # 094713923381
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Length (In.) | 33 |
Details
Series | 1800 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Finish | Lacquer |
Fire Rated | Yes |
Item | Surface Vertical Rod |
ADA Compliant | ADA Compliant |
Type | Vertical Rod |
Grade | 1 |
Performance | Standard Duty |
Standards | ANSI/BHMA A156.3, Type 2 Grade 1, UL/cUL |
Color | Silver |
Description
Surface Vertical Rod, Exit Device, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 30 in to 36 in, Series 1800, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, ADA Compliant, Yes, Standards ANSI/BHMA A156.3, Type 2 Grade 1, UL/cUL, Type Vertical Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Milan Round Privacy Door Lock w/6AL Latc (730MILRDT-26D)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 90mm ID, PK5 (ZUSAH2.5X90)
- COMPONENT HARDWARE S/S Clad Zinc Die Cast Adj Hex Foot Inse (A10-0651-C)
- TRILOGY Door Lock Battery Pack, 7V (S6174)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1800F-48-689)
- YALE Surface Vertical Rod, Standard Duty (2110-SB)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100-SB)
- YALE Rim Exit Device (2100-36 689)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100F)
- PREMIER LOCK Heavy-Duty Grade 1 Panic Bar - Exit Device - 30-36" (PED01)
- Yale Exit Devices