Shop All Deadlatches
Yale
Square Corner Latch, Grade 2, Satin Chrome
Mfr # 280NX26D
Zoro # G2504013
original price:
$31.48
18% off
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Backset 2 3/8 in
- For Use With Light Duty Lockset
- For Door Thickness 1-3/8 in to 1-3/4 in
- Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 280NX26D
- Zoro # G2504013
- UPC # 094700521194
- Country of Origin United States
- Category Deadlatches
Details
Item | Lockset Latch |
Finish | Satin Chrome |
Backset | 2 3/8 in |
For Use With | Light Duty Lockset |
For Door Thickness | 1-3/8 in to 1-3/4 in |
Grade | 2 |
Fire Rated | 1.5 hr |
Door Thickness - Minimum | 1 3/8 in |
ANSI/BHMA Finish | Satin Chromium-Plated |
ANSI Grade | 2 |
Hand Orientation | Non-Handed |
Door Thickness - Maximum | 1 3/4 in |
Fire Rating | 1 1/2 hr |
Description
Replacement Latch, Satin Chrome Finish, Grade 2, Backset 2 3/8 in, For Door Thickness 1-3/8 in to 1-3/4 in, Fire Rated 1.5 hr, For Use With Light Duty Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Springs, C(Light), 14x7.2x0.35mm, PK50 (M36303.147.0003)
- DALTILE Daltile Adventuro Voyage 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD31648CLVT1P)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 8.5 lb. (4EVL8)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Matte Black Contemporary Cabinet Knob (BP904140900)
- YALE Deadlatch Kit, Grad 2, 2-3/8", Satin Chrome (378LN)
- YALE Latch Bolt, Dark Satin Bronze Finish (MCP238 613E)
- YALE Latch Bolt, Satin Chrome Finish (MCP238 626)
- YALE Latchbolt, Satin Chrome Finish (MCD238 626)
- YALE Latchbolt, Dark Satin Bronze Finish (MCD238 613E)
- BALDWIN Estate Lifetime Bright Nickel Latches (8208.055.DB)
- ADAMS RITE Deadlatch Handle, LH, Dark Bronze (4560-501-121)
- Yale Deadbolt Locks and Deadlatches