Shop All Exit Device Accessories
Yale
Sleeve Nuts, Dark Aluminum Finish
Mfr # SN-134 689 CLOSER NUT
Zoro # G3011559
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Gray
- For Use With Door Closers
- ADA Compliant Yes
- Accessory Type Sleeve Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # SN-134 689 CLOSER NUT
- Zoro # G3011559
- Country of Origin Mexico
- Category Exit Device Accessories
Dimensions
Spring Size - Minimum | 1 |
Details
Finish | Aluminum |
Color | Gray |
For Use With | Door Closers |
Item | Door Closer Sex Nuts |
ADA Compliant | Yes |
Accessory Type | Sleeve Nuts |
Product Type | Door Closer Sex Nuts |
Spring Type | Adjustable |
Compatible Brand | Yale |
ANSI/BHMA Finish | Aluminum Painted |
Description
Door Closer Sex Nuts, For Use With Door Closers, Finish Aluminum, Color Gray, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8300-630)
- EKENA MILLWORK 6 1/2"W x 14 1/2"D x 26"H Giana Large Corbel (COR06X14X26GI)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 x M101B x 690)
- BALDWIN RESERVE Baldwin Reserve SCTRD003 Single Cylinder (SC.TRD.003)
- YALE Removable Mullion, 2" W, 96" L (M200F-8)
- YALE Rod Extension, Aluminum, 2 In (2010-2 x 689)
- ALARM CONTROLS Additional Transmitter for RT-1 (RT1T)
- COPPER CREEK 36" Dark Bronze Grade 1 Rim Exit (R9500-DB-36)
- VON DUPRIN Latch 050402 (050402)
- LOCKEY PS60B Shield Security Kit In Black - Panic Shield, PSSB Strike Bracket, PSGB200 Gate Box, 285P Keyle (LK-PS60B)
- VON DUPRIN Screws 090029 (090029-00)
- Yale Door Exit Devices