Shop All Exit Device Accessories
Yale
Shim Kit, Black Painted Finish, 2-1/2" L
Mfr # 224 693 SHIM KIT-2110
Zoro # G4564420
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Painted
- Length (In.) 2 1/2
- Overall Length 2 1/2 in
- Overall Width 3 in
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 224 693 SHIM KIT-2110
- Zoro # G4564420
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 2 1/2 |
Overall Length | 2 1/2 in |
Overall Width | 3 in |
Width (In.) | 3 in |
Overall Height | 2 in |
Details
Finish | Black Painted |
Item | Shim Kit |
ADA Compliant | Yes |
For Use With | Surface Vertical Rod Exit Devices |
Accessory Type | Shim Kit |
Product Type | Shim Kit |
Description
Shim Kit, Black Painted Finish, For Use With Surface Vertical Rod Exit Devices, Length (In.) 2 1/2, ADA Compliant Yes, Width (In.) 3 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS12520072)
- RAYMOND Die Spring, Heavy Duty, 3/4x12In (105448)
- SECURITRON Electromagnetic Lock, Door Switch (M32D)
- MASTER LOCK Knob Lockset, Rusk Style, Satin Nickel (RU0415BOX)
- YALE Sleeve Nuts, Dark Aluminum Finish (SN-134 689 CLOSER NUT)
- YALE Rod Extension, Aluminum, 2 In (2010-2 x 689)
- YALE Removable Mullion, 2" W, 96" L (M200F-8)
- KENAURD Kenaurd:Push Bar - Exit Device - Aluminum (UL) (KED01-AL)
- ADAMS RITE Adams Rite 8800 Series Grade 1 Electrified Surface Exit Device, Exit Only Function, (EL) (ADR-8801EL-36-24)
- VON DUPRIN Spring 050939 (050939)
- VON DUPRIN Satin Brass Rod 0517014 (0517014)
- Yale Door Exit Devices