Shop All Exit Device Accessories
Yale
Rod Extension, Stainless Steel, 6 In
Mfr # 2010-6 x 630
Zoro # G2136793
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Accessory Type Surface Vertical Rod Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 2010-6 x 630
- Zoro # G2136793
- UPC # 094706091004
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 6 in |
Details
Item | Surface Vertical Rod Extension |
Accessory Type | Surface Vertical Rod Extension |
Description
Surface Vertical Rod Extension, Length (In.) 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Deadbolt, Bright Brass (D222 X 605)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 1/2"P (ROSP080X080X050SDG01)
- UNIQUE ACCESSORIES 37774 0.062 x 12 x 26 in. Cork Gasket Material (456897)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- YALE Removable Mullion, 2" W, 96" L (M200F-8)
- YALE Rod Extension, Aluminum, 2 In (2010-2 x 689)
- YALE Sleeve Nuts, Dark Bronze Finish (SN-134 689 CLOSER NUT)
- COMMAND ACCESS Electrified Latch Retraction Kits Corbin Russwin 4000/5000 (CAT-MLRK1-COR)
- COPPER CREEK 36" Stainless Steel Fire Rated Grade 1 Vertical Rod Exit (V9560F-SS-36)
- DETEX DETEX:Narrow Stile Exit Alarm - Gray (DTX-EAX-500-GRAY)
- FALCON Aluminum Rod 65000628 (65000628)
- Yale Door Exit Devices