Shop All Exit Device Accessories
Yale
Rod Extension, Stainless Steel, 12 In
Mfr # 2010-12 x 630
Zoro # G2790961
original price:
$99.49
5% off
new price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Accessory Type Surface Vertical Rod Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 2010-12 x 630
- Zoro # G2790961
- UPC # 049306852043
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 12 in |
Details
Item | Surface Vertical Rod Extension |
Accessory Type | Surface Vertical Rod Extension |
Description
Surface Vertical Rod Extension, Length (In.) 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Roughneck Gasket, Grade E, 2 In. (0390077501)
- KABA ILCO Crystal Bright Brass Replacement Knobs (AG30A)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, Polycarbonate (SS2105XT-EN)
- PAWLING Door Knob Protector, PVC, Tan (DKP-10-0-3)
- YALE Sleeve Nuts, Dark Bronze Finish (SN-134 689 CLOSER NUT)
- YALE Removable Mullion, 2" W, 96" L (M200F-8)
- YALE Rod Extension, Aluminum, 2 In (2010-2 x 689)
- TOWNSTEEL Outside Trim, Lever, Satin Chrome (TL8000P-626)
- IVES COMMERCIAL Solid Brass Handrail Bracket Bright Chrome Finish (59B26)
- VON DUPRIN Switch 050251 (050251)
- DETEX Standard Cylinder Collar for use with ECL-230 Series & ECL-620 (ECL1595)
- Yale Exit Device Accessories