Shop All Exit Device Accessories
Yale
Rod Extension, Light Bronze, 6 In
Mfr # 2010-6 x 691
Zoro # G1865087
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Accessory Type Surface Vertical Rod Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 2010-6 x 691
- Zoro # G1865087
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 6 in |
Details
Item | Surface Vertical Rod Extension |
Accessory Type | Surface Vertical Rod Extension |
Description
Surface Vertical Rod Extension, Length (In.) 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extension Spring, CS, 6 in. L, PK3 (V18C)
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (12721XM1-SL)
- J.W. WINCO GN7237-NI-60-L-MT Multiple-Joint Hinge (7237-NI-60-L-MT)
- RAYMOND Inch Series Die Spring, PK2 (105610)
- YALE Sleeve Nuts, Dark Bronze Finish (SN-134 689 CLOSER NUT)
- YALE Rod Extension, Aluminum, 2 In (2010-2 x 689)
- YALE Removable Mullion, 2" W, 96" L (M200F-8)
- SCHLAGE ELECTRONICS 620 Series, Single Gang Mount Pushbutton, Stainless Steel (621AL)
- LOCKEY ED40B Edge Panic Shield Value Kit In Black - Panic Shield, EDSB Strike Bracket, Latch Protector, Jam (LK-ED40B)
- VON DUPRIN Rod 900620 (900620)
- RCI RCI 908 Series, Pushbutton, Stainless Steel (908-RE-TD 32D)
- Yale Exit Device Accessories