Shop All Exit Device Accessories
Yale
Rod Extension, Light Bronze, 2 In
Mfr # 2010-2 x 691
Zoro # G1539711
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 in
- Accessory Type Surface Vertical Rod Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 2010-2 x 691
- Zoro # G1539711
- UPC # 094706090960
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 2 in |
Details
Item | Surface Vertical Rod Extension |
Accessory Type | Surface Vertical Rod Extension |
Description
Surface Vertical Rod Extension, Length (In.) 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Medium Wire S Hooks 1 12PK (65121)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 8" (8SSB32D)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US19, Rectangle Stk (B571 622)
- ZORO APPROVED SUPPLIER 138 OD CMP Spring (C-874)
- YALE Sleeve Nuts, Dark Bronze Finish (SN-134 689 CLOSER NUT)
- YALE Removable Mullion, 2" W, 96" L (M200F-8)
- YALE Rod Extension, Aluminum, 2 In (2010-2 x 689)
- COPPER CREEK 36" Stainless Steel Grade 1 Vertical Rod Exit (V9560-SS-36)
- COMMAND ACCESS Electrified Latch Retraction Kits Corbin Russwin 4000/5000 (CAT-MLRK1-COR)
- COPPER CREEK Exterior pull plate, keyed rim cylinder for exit device, Aluminum (ED-PCYL-AL)
- JACKSON Dark Bronze Base End Cap Package for Model 1285 Exit Device (302652313)
- Yale Door Exit Devices