Shop All Exit Device Accessories
Yale
Rod Extension, Light Bronze, 12 In
Mfr # 2010-12 x 691
Zoro # G3237647
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Accessory Type Surface Vertical Rod Extension
- Overall Width 2 in
- Overall Length 12 in
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 2010-12 x 691
- Zoro # G3237647
- UPC # 094706090984
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 12 in |
Overall Width | 2 in |
Overall Length | 12 in |
Overall Height | 2 in |
Details
Item | Vertical Rod Extension |
Accessory Type | Surface Vertical Rod Extension |
ADA Compliant | Yes |
Compatible Brand | Yale |
Product Type | Extension Rod |
Description
Vertical Rod Extension, Length (In.) 12 in, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-46, PK10 (3MRL4)
- HOFFMAN 180013 Mechanical Seal + Gasket (180013)
- ZORO SELECT O-Ring Asst, Flange, Buna N, 216 Pcs (5JJT9)
- ELMDOR Dry Wall Access Door, 20x20, Prime Coat W/ Screwdriver Lock (DW20X20PC-SDL)
- YALE Rod Extension, Aluminum, 2 In (2010-2 x 689)
- YALE Sleeve Nuts, Dark Aluminum Finish (SN-134 689 CLOSER NUT)
- YALE Removable Mullion, 2" W, 96" L (M200F-8)
- VON DUPRIN Spring 971573 (971573)
- STI STI, Pushbutton, Aluminum (UB-1PN)
- VON DUPRIN Strike 1606 (1606)
- VON DUPRIN Pins 090098 (090098)
- Yale Exit Device Accessories