Shop All Exit Device Accessories
Yale
Rod Extension, Aluminum, 6 In
Mfr # 2010-6 x 689
Zoro # G1506154
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Accessory Type Surface Vertical Rod Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 2010-6 x 689
- Zoro # G1506154
- UPC # 094706090946
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 6 in |
Details
Item | Surface Vertical Rod Extension |
Accessory Type | Surface Vertical Rod Extension |
Description
Surface Vertical Rod Extension, Length (In.) 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Corner Keys, 5/32 in. x 1/4 in., Nylon Construction, Non-Handed 20 Pack (PL 14954)
- SCHLAGE Lock Combo Flair Bb Vp (FB50NVFLA505)
- FALCON Operator 8242AL Aluminum (8242AL)
- ZORO SELECT O-Ring, Buna N, Dash 140, 2-1/4, 2.443, PK10 (U38801.009.0225)
- YALE Rod Extension, Aluminum, 2 In (2010-2 x 689)
- YALE Removable Mullion, 2" W, 96" L (M200F-8)
- YALE Sleeve Nuts, Dark Bronze Finish (SN-134 689 CLOSER NUT)
- DELTANA Extension Rod Satin Stainless Steel 24" (24EXTROD)
- VON DUPRIN Anodized Aluminum Plate 05058928 (050589628)
- ADAMS RITE AdamsRitePOWER SUPPLY FOR LR/MLR DEVICE 115/230 VAC INPUT 1.6 AMP OUTPUT CONTROLS UP TO 2 DEVICES (ADR-PS-EXIT-POWERSUPPLY)
- VON DUPRIN Satin Chrome Cover 05007126D (05007126D)
- Yale Door Exit Devices