Shop All Exit Device Accessories
Yale
Rod Extension, Aluminum, 2 In
Mfr # 2010-2 x 689
Zoro # G3129156
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 in
- Accessory Type Surface Vertical Rod Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 2010-2 x 689
- Zoro # G3129156
- UPC # 094706090939
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 2 in |
Details
Item | Surface Vertical Rod Extension |
Accessory Type | Surface Vertical Rod Extension |
Description
Surface Vertical Rod Extension, Length (In.) 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-101, PK50 (3MRK9)
- EKENA MILLWORK 4 1/2"W x 9"D x 14"H Large Lucan Wood Corbel, Rubberwood (CORW05X09X14LURW)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- YALE Removable Mullion, 2" W, 96" L (M200F-8)
- YALE Sleeve Nuts, Dark Bronze Finish (SN-134 689 CLOSER NUT)
- DETEX Plate Kit, Mfr. No. ECL-230D-PH, ECL-600 (MS-2049F)
- JACKSON Aluminum Top Guide for Concealed Vertical Rod Panic Exit Devices W/ Top Bolt (30934628)
- JACKSON Dark Bronze Right Side Body and Arm Assembly for Left Hand Reverse 1095 Panic Exit Device (30991313)
- JACKSON Concealed Vertical Rod Silencer (301552PKG)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Aluminum Finish, Righ (ADR-8410-37136)
- Yale Door Exit Devices