Shop All Exit Device Accessories
Yale
Rod Extension, Aluminum, 12 In
Mfr # 2010-12 x 689
Zoro # G2537062
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Accessory Type Surface Vertical Rod Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 2010-12 x 689
- Zoro # G2537062
- UPC # 049306852050
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 12 in |
Details
Item | Surface Vertical Rod Extension |
Accessory Type | Surface Vertical Rod Extension |
Description
Surface Vertical Rod Extension, Length (In.) 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Strike 86087US19 (86087US19)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803-017)
- MASTER LOCK Lock, Cable (8154DPF)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US10B, Heavy (T4A3786 4-1/2X4-1/2 10B)
- YALE Sleeve Nuts, Dark Bronze Finish (SN-134 689 CLOSER NUT)
- YALE Removable Mullion, 2" W, 96" L (M200F-8)
- YALE Rod Extension, Aluminum, 2 In (2010-2 x 689)
- DETEX Warnock Hersey Listed Fire Exit Hardware w/ Long Bar 36" to 48" (ECL600)
- JACKSON Satin Aluminum 10 Series Right Hand Reverse Bevel Paddle Rim Panic Exit Device (311095PRC628)
- HAGER HINGE Hager 4936Us26D 24" (2') Extension Rod Kit Satin Chrome Finish (493626D)
- VON DUPRIN Latch 050460 (050460)
- Yale Exit Device Accessories