Shop All Exit Devices
Yale
Rim Square Bolt, Exit Device, Grade 1
Mfr # 2150F x 689
Zoro # G3053364
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2100
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 2150F x 689
- Zoro # G3053364
- UPC # 094704123370
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 36 in |
Fits Stile Width | 4 1/2 in |
Details
Series | 2100 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Lacquer |
Fire Rated | Yes |
Item | Rim Square Bolt |
ADA Compliant | ADA Compliant |
Performance | Standard Duty |
Grade | 1 |
Type | Rim SquareBolt(R) |
Lockdown Type | Hex Dogging |
Standards | ANSI/BHMA A156.3 Grade 1, UL |
Color | Silver |
Description
Rim Square Bolt, Exit Device, Hex Dogging, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 30 in to 36 in, Series 2100, Door Height -, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI/BHMA A156.3 Grade 1, UL, Type Rim SquareBolt(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO-D Series Die Spring, PK3 (306616D)
- ANVIL Roughneck Gasket, Grade E, 4 In. (0390077550)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Satin Nickel Finish (572B15)
- ECLIPSE MAGNETICS Alnico Button Magnet E824, Pull Force:10.6lb, PK2 (E824)
- YALE 7000 Series Grade 1 Surface Square Bolt Exit Device, 36", US32D (7150 36 630)
- YALE Rim Exit Device, Exit Only, Non-Handed (6100-36 x 630)
- YALE Surface Vertical Rod, Grade 1, 36In, Alum. (1810F-36-689)
- YALE Concealed Vertical Rod Exit Devices (7120F 36 630)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1800F-48-689)
- VON DUPRIN Rim, Medium Duty, 48 in. Door W, Series 22 (22NL-OP-F-4-SP28)
- Yale Exit Devices