Shop All Exit Devices
Yale
Rim Pullman Bolt, Grade 1,2100 Series
Mfr # 2100F x 689
Zoro # G3352002
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2100
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 2100F x 689
- Zoro # G3352002
- UPC # 094703688634
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Door Width - Maximum | 36 in |
Door Width - Minimum | 30 in |
Door Height - Maximum | 84 in |
Description
Exit Device, Rim, Hex Key Dogging, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 30 in to 36 in, Series 2100, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ISO 9001, UL Listed, ULC Listed, Outside Trim Type Not Included, Type Rim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Crema Marfil 12 In. X 12 In. Polished Marble Floor And Wall Tile, 10PK (ZOR-NS-0069)
- HARDWARE RESOURCES Rear Mounting Bracket with 10 mm Plastic Dowels for Soft-close Ball Bearing Slides (303FUSFT6)
- RANDALL 7' x 2 1/2" Wide Flat Aluminum Threshold 1/4" High (6 FT A-70-M)
- MSI Capella SAMPLE White Brick Glazed Porcelain Floor And Wall Tile (ZOR-PT-0531-SAM)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1800F-48-689)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (1800-36-689)
- YALE Grade 1 Surface Vertical Rod Exit Device, 36" x 96", US32D (7110 36 630)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (1810-36-689)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (2100 x 630)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 96-in to 110-in Door Height, Exit Only, Hex (9849EO 3 26D 8FT)
- Yale Door Exit Devices