Shop All Exit Devices
Yale
Rim Pullman Bolt, Grade 1,2100 Series
Mfr # 2100-SB
Zoro # G0851821
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2100
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 2100-SB
- Zoro # G0851821
- UPC # 094700499295
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Door Width - Maximum | 36 in |
Door Width - Minimum | 30 in |
Door Height - Maximum | 84 in |
Description
Exit Device, Rim, Hex Key Dogging, Standard Duty Performance, Grade 1, Aluminum Finish, Door Width 30 in to 36 in, Series 2100, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ISO 9001, UL Listed, ULC Listed, Outside Trim Type Not Included, Type Rim Pullman Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-3/4" T Strike with 2-1/2" Extended Lip (ETS125DU)
- MARLBORO 1-1/2" W x 72" H Aluminum Alloy Continuous Hinge (4PPA3)
- SIMPLEX Drive Sleeve Assembly, No Key Override (20149900001)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- YALE YALE: Yale 7100-36-630 Rim Exit Device, Panic Bar (YALE-7100-36-630)
- YALE Concealed Vertical Rod Exit Devices (7120F 36 630)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100F x 689)
- YALE Surface Vertical Rod, Grade 1, 36In, Alum. (1810F-36-689)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (1810-36-689)
- YALE 7000 Series Grade 1 Surface Square Bolt Exit Device, 36", US32D (7150 36 630)
- YALE Surface Vertical Rod, Heavy Duty (7110F)
- Yale Exit Devices