Shop All Exit Devices
Yale
Rim Pullman Bolt, Grade 1,1800 Series
Mfr # 1810-48-689
Zoro # G0755027
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1800
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 42 in to 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 1810-48-689
- Zoro # G0755027
- UPC # 094713923282
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 42 in to 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Length (In.) | 45 |
Door Width - Minimum | 42 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 48 in |
Description
Exit Device, Surface Vertical Rod, Hex Key Dogging, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 42 in to 48 in, Series 1800, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No, Standards ISO 9001, UL Listed, UL and cUL Listed, ULC Listed, Outside Trim Type Not Included, Type Vertical Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (A80MPU-300)
- X1 TOOLS R-20 O-Ring ID: 25 mm, CS: 3.5 mm, OD: 32 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0020x30)
- INVISIDOOR Maple Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.MA)
- HAGER Aluminum Arm 5203ALM (145551)
- YALE Concealed Vertical Rod Exit Devices (7120F 36 630)
- YALE Grade 1 Surface Exit Device, 48", US32D (7100 48 630)
- YALE Rim Exit Device (2100-36 689)
- YALE Grade 1 Concealed Vertical Rod Exit Device, 36" x 96", 32D, RHR (7220 36 RHR 630)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100F x 689)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- VON DUPRIN Grade 1 Fire Rated Surface Exit Device, Exit Only, 36", US26 (99EO-F 3 US26)
- Yale Exit Devices