Shop All Exit Devices
Yale
Rim Pullman Bolt, Grade 1,1800 Series
Mfr # 1800F-48-689
Zoro # G1963954
original price:
$280.99
6% off
new price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1800
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 42 in to 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 1800F-48-689
- Zoro # G1963954
- UPC # 094713923343
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 42 in to 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Length (In.) | 45 |
Door Height - Maximum | 96 in |
Door Width - Maximum | 48 in |
Door Width - Minimum | 42 in |
Description
Exit Device, Rim, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 42 in to 48 in, Series 1800, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ISO 9001, UL Listed, UL and cUL Listed, ULC Listed, Outside Trim Type Not Included, Type Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, Open Back (92120)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN042-050)
- MSI Stella Biscotti 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0732)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 24 PK (3152)
- YALE Lever w/Lock, 7100/2100/1800 Series (AU546 SB)
- YALE Grade 1 Concealed Vertical Rod Exit Device, 36" x 96", 32D, RHR (7220 36 RHR 630)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100-SB)
- YALE Concealed Vertical Rod Exit Devices (7120F 36 630)
- YALE Surface Vertical Rod, Heavy Duty (7110F)
- YALE Grade 1 Surface Vertical Rod Exit Device, 36" x 96", US32D (7110 36 630)
- VON DUPRIN Touchbar Rim, Heavy Duty, 99 Series (99EO 3 26D)
- Yale Door Exit Devices