Shop All Exit Devices
Yale
Rim Pullman Bolt, Grade 1,1800 Series
Mfr # 1800F-42-689
Zoro # G0335982
original price:
$347.99
10% off
new price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1800
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in to 42 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 1800F-42-689
- Zoro # G0335982
- UPC # 094713923336
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in to 42 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Length (In.) | 39 |
Door Width - Maximum | 42 in |
Door Width - Minimum | 36 in |
Door Height - Maximum | 96 in |
Description
Exit Device, Rim, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 36 in to 42 in, Series 1800, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ISO 9001, UL Listed, UL and cUL Listed, ULC Listed, Outside Trim Type Not Included, Type Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard, 16x16In (5YL96)
- KEYLESS FACTORY KeylessFactory: 2009-2014 BMW 3 5 7 Series / 3-Button Smart Key Shell / Silver Trim (SKS-BMW-1266)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-12-52)
- SECURITRON Electromagnetic Lock, Bond Sensor (M32BD)
- YALE Grade 1 Concealed Vertical Rod Exit Device, 36" x 96", 32D, RHR (7220 36 RHR 630)
- YALE 2100 Series Grade 1 Surface Exit Device, 36", US32D (2100-36 630)
- YALE Surface Vertical Rod, Heavy Duty (7110F)
- YALE Rim Exit Device (2100-36 689)
- YALE Surface Vertical Rod, Grade 1, 36In, Alum. (1810F-36-689)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1810-48-689)
- VON DUPRIN Touchbar Rim, Medium Duty, 22 Series (22EO 4FT US28)
- Yale Exit Devices