Shop All Exit Devices
Yale
Rim Pullman Bolt, Exit Device, Grade 1
Mfr # 2100 x 630
Zoro # G2190727
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2100
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 2100 x 630
- Zoro # G2190727
- UPC # 094703976984
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Details
Series | 2100 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Stainless steel |
Fire Rated | No |
Item | Rim Pullman Bolt |
Grade | 1 |
Type | Bolt |
Lockdown Type | Hex Dogging |
Standards | ANSI/BHMA A156.3 Grade 1, UL |
ADA Compliant | ADA Compliant |
Performance | Standard Duty |
Description
Rim Pullman Bolt, Exit Device, Hex Dogging, Standard Duty Performance, Grade 1, Stainless Steel Finish, Door Width 30 in to 36 in, Series 2100, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI/BHMA A156.3 Grade 1, UL, Type Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Patio Door Blk (U9849)
- ZORO SELECT Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0102)
- STRYBUC INDUSTRIES Black Dual Action Single/Double Hung Or Sliding Plastic WOCD Window Opening Control Device, 2PK (50-2007B)
- SPEC Extension Spring, Stainless Steel (E10001156500S)
- YALE Lever w/Lock, 7100/2100/1800 Series (AU546 SB)
- YALE Grade 1 Surface Exit Device, 48", US32D (7100 48 630)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1800F-48-689)
- YALE 7000 Series Grade 1 Surface Square Bolt Exit Device, 36", US32D (7150 36 630)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100F x 689)
- YALE Rim Exit Device (2100-36 689)
- VON DUPRIN Exit Device, Satin SS, 99 Series (CD99EO 3 26D)
- Yale Door Exit Devices