Shop All Exit Devices
Yale
Rim Pullman Bolt, Exit Device, Grade 1
Mfr # 1810-36-689
Zoro # G0707786
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1800
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 1810-36-689
- Zoro # G0707786
- UPC # 094713923268
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Length (In.) | 33 |
Details
Series | 1800 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Finish | Lacquer |
Fire Rated | No |
Item | Rim Pullman Bolt |
ADA Compliant | ADA Compliant |
Standards | ANSI/BHMA A156.3, Type 2 Grade 1 |
Type | Vertical Rod |
Grade | 1 |
Performance | Standard Duty |
Color | Silver |
Description
Rim Pullman Bolt, Exit Device, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 30 in to 36 in, Series 1800, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, ADA Compliant, No, Standards ANSI/BHMA A156.3, Type 2 Grade 1, Type Vertical Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Lever, Right Hand Reversible, Silver (230L-06 SP28 RHR)
- KABA ILCO Plunger Door Holder, Cast Zinc, Brown, 7-3/4"H x 1-5/8"W (IL-PDDH-DU)
- LAMP 1-17/64" W x 1-31/32" H polished Lift-Off Hinge (KN-50R/SS)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (1013-48)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100F x 689)
- YALE Grade 1 Surface Vertical Rod Exit Device, 36" x 96", US32D (7110 36 630)
- YALE Rim Exit Device, Aluminum Finish (2100-48 689)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1810-48-689)
- YALE Rim Pullman Bolt, Exit Device, Bronze 691 (1800-36-691)
- LOCKEY 33 L Panic Bar Aluminum (PB1100)
- Yale Door Exit Devices