Shop All Exit Devices
Yale
Rim Pullman Bolt, Exit Device, 7100 Series
Mfr # 7100F
Zoro # G0955403
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7100
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 7100F
- Zoro # G0955403
- UPC # 094700527011
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Details
Series | 7100 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Stainless steel |
Fire Rated | Yes |
Item | Rim Pullman Bolt |
Type | Rim Pullman Bolt |
Performance | Heavy Duty |
Standards | UL |
Grade | 1 |
Description
Rim Pullman Bolt, Exit Device, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Door Width 30 in to 36 in, Series 7100, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Standards UL, Type Rim Pullman Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCNAPXCURRTRR112 Single (SC.NAPXCUR.R.TRR.112)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680LH)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 1 7/16 in (C8060-C642A-14A)
- NATIONAL GUARD Lite Kit with Glass, Steel, 27" Opening H (L-TG-1/4"-FRA-DKB-GT118 6"x27)
- YALE YALE: Yale 7100-36-630 Rim Exit Device, Panic Bar (YALE-7100-36-630)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (1810-36-689)
- YALE Grade 1 Surface Vertical Rod Exit Device, 36" x 96", US32D (7110 36 630)
- YALE Rim Pullman Bolt, Exit Device, Bronze 691 (1800-36-691)
- YALE Grade 1 Concealed Vertical Rod Exit Device, 36" x 96", 32D, RHR (7220 36 RHR 630)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- JACKSON Dark Bronze 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095RC4313)
- Yale Door Exit Devices