Shop All Exit Devices
Yale
Rim Exit Device, Exit Only, 42" to 48" W
Mfr # 6100F-48 x 630
Zoro # G5083045
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6000
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 42 in to 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 6100F-48 x 630
- Zoro # G5083045
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 42 in to 48 in |
Fits Stile Width | 4 1/2 in |
Door Width - Minimum | 42 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 84 in |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 42 in to 48 in, Series 6000, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards UL Listed, ULC Listed, Outside Trim Type Not Included, Lockset Function Office, Commercial Buildings, Retail Stores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Peaks Uncut Key, B7 Keyway (1AK1B717)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Surface Mount Arm and Track Matte Silver (4040SEH 120V AL)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-617)
- NU-SET Hasp 7-1/4", Heavy Duty, Flat (2712)
- YALE 7000 Series Grade 1 Fire Rated Surface Square Bolt Exit, 36", US32D (7150F 36 630)
- YALE Rim Exit Device (2100-36 689)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- YALE Lever w/Lock, 7100/2100/1800 Series (AU546 SB)
- YALE Grade 1 Concealed Vertical Rod Exit Device, 36" x 96", 32D, RHR (7220 36 RHR 630)
- YALE Grade 1 Fire Rated Surface Exit Device, 48", US32D (7100F 48 630)
- FALCON Concealed Vertical Rod Exit Devices (MEL-24-C-C 3 26D RHR)
- Yale Door Exit Devices