Shop All Exit Devices
Yale
Rim Exit Device, Dark Bronze Finish
Mfr # 1800F-48 695
Zoro # G3127856
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Yale 1800
- Exit Device Type Rim Fire Rated
- Door Width 48 in
- Door Handing Non-Handed
- Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 1800F-48 695
- Zoro # G3127856
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Details
Series | Yale 1800 |
Exit Device Type | Rim Fire Rated |
Door Handing | Non-Handed |
Finish | Dark Bronze |
Fire Rated | Yes |
Item | Rim Exit Device |
Outside Trim Type | Not Included |
ADA Compliant | Yes |
Standards | ANSI/BHMA A156.3 |
Lockset Function | Exit |
Electrical/Mechanical | Mechanical |
Grade | 1 |
Description
Rim Exit Device, Rim Fire Rated, Mechanical, Grade 1, Dark Bronze Finish, Door Width 48 in, Series Yale 1800, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3, Outside Trim Type Not Included, Lockset Function Exit
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Plugs, 1 5/8 In, Zinc, PK10 (5MTN7)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray (140PA-8)
- CAMPBELL CHAIN & FITTINGS Snap Openeye Znc 3-3/8" (T7607301)
- PROSOURCE Cup Square Rubber 1-5/8In Brn (FE-S710-PS)
- YALE Rim Exit Device (2100-36 689)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (2100 x 630)
- YALE YALE: Yale 7100-36-630 Rim Exit Device, Panic Bar (YALE-7100-36-630)
- YALE Grade 1 Surface Vertical Rod Exit Device, 36" x 96", US32D (7110 36 630)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100F x 689)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1810-48-689)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 98 (9827NL 3 26D)
- Yale Door Exit Devices