Shop All Exit Device Accessories
Yale
Rim Exit Device, Dark Bronze Finish
Mfr # 1800-36 695
Zoro # G3014079
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Yale 1800
- Door Handing Non-Handed
- Finish Dark Bronze
- ADA Compliant Yes
- Standards ISO 9001, UL Listed, UL and cUL Listed, ULC Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 1800-36 695
- Zoro # G3014079
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Door Width - Maximum | 36 in |
Door Width - Minimum | 30 in |
Door Height - Maximum | 84 in |
Description
Exit Device, Rim, Hex Key Dogging, Mechanical, Grade 1, Dark Bronze Finish, Door Width 36 in, Series Yale 1800, Fits Stile Width 4 1/2 in, Door Handing Non-Handed, Yes, No, Standards ISO 9001, UL Listed, UL and cUL Listed, ULC Listed, Outside Trim Type Not Included, Lockset Function Exit
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (UNI4400 x 689)
- SOSS 45/64" W x 11/16" H Satin Brass Hidden Barrel Hinge (BH184)
- DURA-LIFT 0.218 in. Wire x 2 in. D x 31 in. L Torsion Spring in White Left Wound for Sectional Garage Doors (DLTW231L)
- YALE Sleeve Nuts, Dark Aluminum Finish (SN-134 689 CLOSER NUT)
- YALE Removable Mullion, 2" W, 96" L (M200F-8)
- YALE Rod Extension, Aluminum, 2 In (2010-2 x 689)
- COPPER CREEK 36" Dark Bronze Grade 1 Rim Exit (R9500-DB-36)
- CAMDEN Camden: PIR ˜REQUEST TO EXIT™ Detector, white, w/ wiring terminal 12/24 VDC. (CMD-CM-RQE70A)
- COPPER CREEK Exterior pull plate for exit device, Duro Bronze (ED-PPLT-DB)
- COMMAND ACCESS 2A, 24V regulated PS w/boost circuitry for up to (2) electric latch pullback devices. Includes (2) s (CAT-PS220B)
- Yale Exit Device Accessories