Shop All Lockset Cylinders
Yale
Rim Cylinder, Satin Chrome Finish, Grade 2
Mfr # 1109 626 PARA
Zoro # G4566959
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Yale
- Number of Pins 6
- Keying Different
- Finish Satin Chrome
- Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 1109 626 PARA
- Zoro # G4566959
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Lockset Cylinder |
Keyway Type | Yale |
Number of Pins | 6 |
Keying | Different |
Finish | Satin Chrome |
Grade | 2 |
Mortise/Cylindrical | Rim |
Key Type | Keyed Different |
Standards | ANSI/BHMA A156.3 Type 1 |
Material | Steel |
Cylinder Core Type | Conventional Core Cylinder |
Includes Core | Core Included |
Locking/Unlocking Access - Outside | Keyway |
ANSI Grade | 1 |
Locking/Unlocking Access - Inside | Keyway |
Performance Grade | 1 |
ANSI/BHMA Finish | Satin Chromium-Plated |
Application | Commercial |
Description
Lockset Cylinder, Satin Chrome Finish, Grade 2, Material Steel, Keying Different, Keyway Type Yale, Standards ANSI/BHMA A156.3 Type 1, Number of Pins 6
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Morts Lock Kit Polbrs (6870372-3L)
- ZORO SELECT Compress Spring, 1 3/4x0.067 In, PK5 (1NCF6)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Blue)
- ONSET COMPUTER ConLab Volt AC Transmitter Sensor (T-CON-ACT-300)
- YALE Mortise Cylinder, Satin Chrome Finish (K660 1-3/8 626 LC)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 1 (2109 626 SCH C)
- ILCO 1 1/8" Mortise Cylinder, 5-Pin, Schlage C Keyway, Standard Cam, Keyed different, Bright Brass (ILCO-7185SC1-03-KD)
- YALE COMMERCIAL 6 Pin Single Section TA Keyway Cylinder for Key in Levers (AU5400LN) US26D (626) Satin Chrome Finish (1802TA626)
- WESLOCK Schlage Keyway Cylinder for Traditional and Elegance Satin Nickel (SC12987XN-3)
- BEST Interchangeable Core, Satin Chrome, Keyway Type A, 7 Pins (1C7A1626)
- GLOBAL DOOR CONTROLS Universal 5-Pin Schlage Cylinder with 6 Tail Pieces (GLA6SC1KD-26DM)
- Yale Door Locks and Deadbolts