Shop All Lockset Cylinders
Yale
Rim Cylinder, Satin Chrome Finish, Grade 1
Mfr # K680 1-3/8 626 LC
Zoro # G4566925
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 6
- Keying Not Keyed
- Finish Satin Chrome
- Grade 1
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # K680 1-3/8 626 LC
- Zoro # G4566925
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Lockset Cylinder |
Number of Pins | 6 |
Keying | Not Keyed |
Finish | Satin Chrome |
Grade | 1 |
Key Type | Not Keyed |
Mortise/Cylindrical | Mortise |
Standards | ANSI/BHMA A156.3 Type 1 |
Material | Steel |
ANSI/BHMA Finish | Satin Chromium-Plated |
Locking/Unlocking Access - Outside | Coreless |
Application | Commercial |
Cylinder Core Type | Large Format Interchangeable Core Cylinder |
Locking/Unlocking Access - Inside | Coreless |
Performance Grade | 1 |
Includes Core | Core Not Included |
ANSI Grade | 1 |
Description
Lockset Cylinder, Satin Chrome Finish, Grade 1, Material Steel, Keying Not Keyed, Standards ANSI/BHMA A156.3 Type 1, Number of Pins 6
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2424)
- SPD Welded Blade End Gas Spring (GSWB232667)
- EKENA MILLWORK 1 5/8"H x 1/2"P x 94 1/2"L Diamond Chair Rail (CHA02X01DI)
- ANDOVA TILES ANDOVA TILES Livmor Marble Chevron Mosaic Tile (ANDLIV179)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 2 (1109 626 PARA)
- YALE Mortise Cylinder, Satin Chrome Finish (K660 1-3/8 626 LC)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 1 (2109 626 SCH C)
- KENAURD Kenaurd: Small Format IC Core - 6 Pins (SFIC) UN-COMBINATED - BEST A Keyway (KICC06-UC-A)
- FALCON Satin Chrome Cylinder Q500010626 (Q500010626)
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8097.260)
- ILCO Ilco: 1 1/8" Mortise Cylinder, 5-Pin, Schlage Keyway, Standard Cam, Keyed different, Satin Chrome (ILCO-7185SX1-26D-KD)
- Yale Door Lock Accessories