Shop All Lockset Cylinders
Yale
Rim Cylinder, Satin Chrome Finish, Grade 1
Mfr # 2109 626 SCH C
Zoro # G4567555
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage C
- Number of Pins 6
- Keying Different
- Finish Satin Chrome
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 2109 626 SCH C
- Zoro # G4567555
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Lockset Cylinder |
Keyway Type | Schlage C |
Number of Pins | 6 |
Keying | Different |
Finish | Satin Chrome |
Grade | 1 |
Mortise/Cylindrical | Rim |
Material | Brass |
Standards | ANSI/BHMA A156.3 Type 1 |
Key Type | Keyed Different |
Includes Core | Core Included |
Locking/Unlocking Access - Inside | Keyway |
Performance Grade | 1 |
ANSI Grade | 1 |
Locking/Unlocking Access - Outside | Keyway |
Cylinder Core Type | Conventional Core Cylinder |
ANSI/BHMA Finish | Satin Chromium-Plated |
Application | Commercial |
Description
Lockset Cylinder, Satin Chrome Finish, Grade 1, Material Brass, Keying Different, Keyway Type Schlage C, Standards ANSI/BHMA A156.3 Type 1, Number of Pins 6
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 8"H, 14"W, 12 lb. (Lando-CS-14x8-E)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- VON DUPRIN Oil Rubbed Bronze Strike 6211WF10B (6211WF10B.24V)
- ZORO SELECT Full Face ePTFE Flange Gasket for 1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1879)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 2 (1109 626 PARA)
- YALE Mortise Cylinder, Satin Chrome Finish (K660 1-3/8 626 LC)
- BALDWIN ESTATE Unlacquered Brass Cylinders Unlacquered Brass (8322.031)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-34532)
- ILCO 1 1/8" Mortise Cylinder, 5-Pin, Schlage C Keyway, Standard Cam, Keyed Alike in Pairs, Satin C (ILCO-7185SC1-26D-KA2)
- CORBIN RUSSWIN 6-pin LFIC Core, 60 Keyway, 0-Bitted, 626, 4 Pack (8000-60 626 (4PK))
- FALCON Satin Chrome Cylinder Q330154626 (Q330154626)
- Yale Lockset Cylinders